BOSTON GEAR
BOSTON GEAR
0-UG
BOSTON GEAR BOSTON GEAR
Description
0-UG TENSIONER ; NON-RETURNABLE 2-3/4"X1-1/2"X2-3/16"
Chain Tensioner; UG Type; 1/2" Idler Shaft; 2-3/4" Length; 1-1/2" Width; 2-3/16" Height; 11/32" Mounting Hole; Grease Port; Single Strand Chain
Part #
48893
BDI #
170110

Details
239.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/0-UG/p/170110
Your Price
$ 239.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111533
Weight / Kilogram
0.908
EAN
0781711488935
Product Group - BDI
M02342
Noun
Tensioner
Keyword String
Chain
Manufacturer URL
https://www.bostongear.com
Product Detail
Chain Tensioner
Product Specification
UG Type; 1/2" Idler Shaft; 2-3/4" Length; 1-1/2" Width; 2-3/16" Height; 11/32" Mounting Hole; Grease Port; Single Strand Chain
Long Description
Chain Tensioner; UG Type; 1/2" Idler Shaft; 2-3/4" Length; 1-1/2" Width; 2-3/16" Height; 11/32" Mounting Hole; Grease Port; Single Strand Chain