

BDI APPROVED
BDI APPROVED
40B28SS X 1IN STD KW 2SS
BDI APPROVED BDI APPROVED
Description
40B28SS X 1IN STD KW 2SS SPROCKET
Roller Chain Sprocket; 1" Bore; 40 Chain; 28 Teeth; 1 Row of Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; B-Hub One Side; 1/2" Chain Pitch; ANSI Roller Chain Type; Keyway with 2 Set Screw; Stainless Steel Material
Part #
40B28SS X 1IN STD KW 2SS
BDI #
25118501

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40B28SS-X-1IN-STD-KW-2SS/p/25118501
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Product Detail
Roller Chain Sprocket
Product Specification
1" Bore; 40 Chain; 28 Teeth; 1 Row of Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; B-Hub One Side; 1/2" Chain Pitch; ANSI Roller Chain Type; Keyway with 2 Set Screw; Stainless Steel Material
Long Description
Roller Chain Sprocket; 1" Bore; 40 Chain; 28 Teeth; 1 Row of Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; B-Hub One Side; 1/2" Chain Pitch; ANSI Roller Chain Type; Keyway with 2 Set Screw; Stainless Steel Material