

21485903
Roller Chains
DIAMOND CHAIN
DIAMOND CHAIN
DMD-100H-1 CT CO LINK ; D1091
DIAMOND CHAIN DIAMOND CHAIN
Description
100H-1 CT CO LINK ; D1091 ; ROLLER CHAIN CONNECTING LINK
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Part #
C-3490CL-08-P
BDI #
21485903
Details
11.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-100H-1-CT-CO-LINK-;-D1091/p/21485903
Your Price
$ 11.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.122
EAN
0716647443017
Product Group - BDI
M02122
Chain Size
100
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.267
Long Description
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Roller Width
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Height
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh