50-3 C/P C/L
Description
50-3 C/P C/L COTTERED CONNECTING LINK ; 50-3 ANSI 0.625" CHAIN PITCH 3 STRAND
Part # 50-3CL
BDI # 21462834
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602402
Chain Series:
Standard
Internal Special Features:
No
RS60-SS-1-OL
Description
RS60-SS-1-OL CHAIN OFFSET LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED
Part # 60SSOL
BDI # 904384
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Global Part Number GPN:
602501
RS120-SS-1-CL
Description
RS120-SS-1-CL CHAIN CONNECTING LINK ; 120 CHAIN 1-1/2" CHAIN PITCH COTTERED
Part # 120SSCL
BDI # 904398
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602726
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Other Features:
With K1 Attachment
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Corrosion Resistant
RS40-1-CL-CP
Description
RS40-1-CL-CP CHAIN CONNECTING LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 40CLCP
BDI # 903414
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602518
Chain Series:
Standard
Internal Special Features:
No