BROWNING
BROWNING
YSM6F24HX 1 1/2
BROWNING BROWNING
Description
YSM6F24HX 1 1/2 BEVEL/MITER GEAR
Miter Gear; 1-1/5" Bore; 4" Pitch Dia; 6 DP; 0.86" Face Width; Finished Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3" Hub Dia; Straight Tooth; Steel
Part #
1228956
BDI #
321285
Details
339.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSM6F24HX-1-1-2/p/321285
Your Price
$ 339.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.885
EAN
0662289196500
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
24
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1228956
Long Description
Miter Gear; 1-1/5" Bore; 4" Pitch Dia; 6 DP; 0.86" Face Width; Finished Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3" Hub Dia; Straight Tooth; Steel
Hub Diameter
3 Inch | 76.2 Millimeter
Pitch Diameter
4 Inch | 101.6 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Face Width
0.86 Inch | 21.844 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh