

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS1628
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS1628 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 1-3/4" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 7/8" Max Bore; 1-1/2" Hub Diameter; Steel
Part #
TS1628
BDI #
612314

Details
29.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS1628/p/612314
Your Price
$ 29.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.294
EAN
0697950263366
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
28
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 5/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
TS1628
Weight / LBS
0.65
Long Description
Spur Gear; 1-3/4" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 7/8" Max Bore; 1-1/2" Hub Diameter; Steel
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Hub Diameter
1.5 Inch | 38.1 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh