

BOSTON GEAR
BOSTON GEAR
YF25-1
BOSTON GEAR BOSTON GEAR
Description
YF25-1 SPUR GEAR ; STEEL
Spur Gear; 1" Bore; 2-1/2" Pitch Diameter; 10 DP; 1-1/4" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; 2.12" Hub Diameter; Steel
Part #
46184
BDI #
169408

Details
75.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YF25-1/p/169408
Your Price
$ 75.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.908
EAN
0781711461846
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
25
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YF25-1
Manufacturer Internal Number
46184
Weight / LBS
2
Long Description
Spur Gear; 1" Bore; 2-1/2" Pitch Diameter; 10 DP; 1-1/4" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; 2.12" Hub Diameter; Steel
Hub Diameter
2.12 Inch | 53.848 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh