

BOSTON GEAR
BOSTON GEAR
D1632A
BOSTON GEAR BOSTON GEAR
Description
D1632A WORM GEAR ; CAST IRON
Worm Gear; 6.667" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.44" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Part #
D1632A
BDI #
162552
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/D1632A/p/162552
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
3.493
EAN
0781711134009
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
40
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 1-1/4
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
D1632A
Manufacturer Internal Number
13400
Weight / LBS
7.7
Long Description
Worm Gear; 6.667" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.44" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.44 Inch | 61.976 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh