Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G1070 RH https://www.bdiexpress.com/medias/INDXXXGEARXX-WRM-RSB-HB-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzZ8aW1hZ2UvanBlZ3xhRGs1TDJoaE5DOHhNREUwTVRjeE9UY3lOREEyTWk5SlRrUllXRmhIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlUVkV4Zk16QXdXRE13TUM1cWNHY3w1NmNmOTFmOWE1OWNmY2NiOTVkMDIxYTZiZWRiOGMwOGE0MWM5YjkzMjVhYjE2MzEyMjMxMjQ3ZGVhYjRlNjZi
162442 Worms and Worm Gears 

BOSTON GEAR BOSTON GEAR

G1070 RH

Description

G1070 RH WORM GEAR ; 2-1/2" PITCH DIA 8DP 3/4" FACE

Worm Gear; 2-1/2" Pitch Diameter; 8 DP; 3/4" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth

Part #

13160

BDI #
162442

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

81.18 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 81.18 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.59
EAN
0781711131602
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/4
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G1070 RH
Manufacturer Internal Number
13160
Weight / LBS
1.3
Long Description
Worm Gear; 2-1/2" Pitch Diameter; 8 DP; 3/4" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh