FENNER DRIVES
FENNER DRIVES
CB0005
FENNER DRIVES FENNER DRIVES
Description
CB0005 CLEVIS MOUNTING ADAPTER ; POR 0.515" ID X 0.75" L 17MM BORE
Clevis Adapter; 0.515" Bore X 3/4" L; Used For Belt Tensioner
Part #
CB0005
BDI #
17283059
Details
0.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Idlers/Idler-Accessories/CB0005/p/17283059
Your Price
$ 0.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.02
EAN
0662345005203
Product Group - BDI
M02194
Product Name
Adapter
Part Type
Clevis
Part Description
Clevis Adapter
Size
0.515 IN Bore X 0.75 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Manufacturer Item Number
Bushing Clevis .515ID x .75LNG
Manufacturer Internal Number
CB0005
Long Description
Clevis Adapter; 0.515" Bore X 3/4" L; Used For Belt Tensioner