SATI
SATI
16B-1/Z=12 NR. PC12012
SATI SATI
Description
LKC 16B-1/Z=12 CSAPÁGYAS
Idler Chain Sprocket; 20MM Bore; 16B Chain Size; 12 Teeth; Ball Bearing; 25.4MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Part #
PC12012
BDI #
1405076
Details
3870.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/16B-1-Z=12-NR-PC12012/p/1405076
Your Price
Ft 3,870 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.6
Product Group - BDI
M02312
Chain Size
16B
Chain Type
Roller Chain
Number of Teeth
12
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Metric
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://satispa.com
Long Description
Idler Chain Sprocket; 20MM Bore; 16B Chain Size; 12 Teeth; Ball Bearing; 25.4MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Outside Diameter
4.332 Inch | 110.033 Millimeter
Bore
0.787 Inch | 20 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Length Thru Bore
0.697 Inch | 17.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh