https://www.bdiexpress.com/medias/INDXXXXXXXXX-17022598-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIwNnxpbWFnZS9qcGVnfGFEWTJMMmhqWmk4eE1EYzJPVEUwTnpJek1qSTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3dNakkxT1RoZk16QXdlRE13TUM1cWNHY3w0MzgxNDliMzBjZWRiMjEwYzcyNWM2MjY5MmVmNTYwMDc4ZWY1MGM4NTI5YjhhZjkzOTMzOGYxYmYzYzMyYWMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17022598-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIwNnxpbWFnZS9qcGVnfGFEWTJMMmhqWmk4eE1EYzJPVEUwTnpJek1qSTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3dNakkxT1RoZk16QXdlRE13TUM1cWNHY3w0MzgxNDliMzBjZWRiMjEwYzcyNWM2MjY5MmVmNTYwMDc4ZWY1MGM4NTI5YjhhZjkzOTMzOGYxYmYzYzMyYWMw
KTR
KTR
ROTEX 38 92 SH-A T-PUR ORANGE
KTR KTR
Description
ROTEX 38 92 SH-A T-PUR ORANGE SPIDER ; T-PUR ORANGE 92A
Flexible Coupling; 45MM Dia; Cast Iron
Part #
020381000045
BDI #
17022598
Details
11.11
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/ROTEX-38-92-SH-A-T-PUR-ORANGE/p/17022598
Your Price
$ 11.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.02
Product Group - BDI
M02304
Noun
Coupling
Keyword String
Flexible
Product Detail
Flexible Coupling
Product Specification
Flexible Coupling; 45MM Dia; Cast Iron
Long Description
Flexible Coupling; 45MM Dia; Cast Iron
