Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

320SM8A 1.2 C1 STD https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
289078 Parallel Shafts 

MASTER POWER TRANS MASTER POWER TRANS

320SM8A 1.2 C1 STD

Description

320SM8A 1.2 C1 STD APG REDUCER ; NON RETURNABLE

Speed Reducer; APG; Parallel; 1.2:1 Ratio; 320TC Frame; C-Face Quill Input Type; Shaft Output Type; 1400 Output RPM; Direct Mounted; Helical

Part #

M85536

BDI #
289078

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
385.553
EAN
0887726182834
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
1.2:1
Mounting Frame
320TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
200HP
Nominal Max Output RPM
1458.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1400
Gearing
Helical
Manufacturer's Series
SM8
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2900Lbs
Base Included
Yes
Input Rating value plus um
367HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
9903In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
320SM8A 1.2 C1 APG REDUCER
Manufacturer Internal Number
6M85536
Weight / LBS
850
Long Description
Speed Reducer; APG; Parallel; 1.2:1 Ratio; 320TC Frame; C-Face Quill Input Type; Shaft Output Type; 1400 Output RPM; Direct Mounted; Helical
Base to Center of Output Shaft
6.15 Inch | 156.21 Millimeter
Output Shaft Length
5.46 Inch | 138.684 Millimeter
Overall Width
18.25 Inch | 463.55 Millimeter
Overall Height
20.44 Inch | 519.176 Millimeter
Nominal Center Distance
5.27 Inch | 133.858 Millimeter
Input Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
26 Inch | 660.4 Millimeter
Center Distance
5.27 Inch | 133.858 Millimeter
Bolt Hole Diameter
1.31 Inch | 33.274 Millimeter
Output Shaft Diameter
2.75 Inch | 69.85 Millimeter
Base to Center of Input Shaft
11.42 Inch | 290.068 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh