![TXT115AT ATV TAPER BUSHED REDCR](/medias/INDDODSPDRED-TA-PL-S-BU-TAS-M-241066-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODF8aW1hZ2UvanBlZ3xhRE14TDJnMVl5OHhNRFF5TWpVd01qVTRPRFEwTmk5SlRrUkVUMFJUVUVSU1JVUmZWRUZmVUV4ZlUxOUNWVjlVUVZOZlRWOHlOREV3TmpaZk16QXdlRE13TUM1cWNHY3wyNTQwMTFiMWIyMDQ2NzhmNDg1MmY4NDI3ZDIyY2JkOGZmMGUzY2Q2OTIzOGIxOWNmMmI2MWJiZmRmMTEzOGJl)
![TXT115AT ATV TAPER BUSHED REDCR](/medias/INDDODSPDRED-TA-PL-S-BU-TAS-M-241066-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODF8aW1hZ2UvanBlZ3xhRE14TDJnMVl5OHhNRFF5TWpVd01qVTRPRFEwTmk5SlRrUkVUMFJUVUVSU1JVUmZWRUZmVUV4ZlUxOUNWVjlVUVZOZlRWOHlOREV3TmpaZk16QXdlRE13TUM1cWNHY3wyNTQwMTFiMWIyMDQ2NzhmNDg1MmY4NDI3ZDIyY2JkOGZmMGUzY2Q2OTIzOGIxOWNmMmI2MWJiZmRmMTEzOGJl)
DODGE
DODGE
TXT115AT ATV TAPER BUSHED REDCR
DODGE DODGE
Description
TXT115AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
241065
BDI #
270660
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1495.2
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TXT115AT-ATV-TAPER-BUSHED-REDCR/p/270660
Your Price
$ 1,495.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
21.351
EAN
0782475210015
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
5HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT115AT,ATV TAPER BUSH REDUCER
Manufacturer Internal Number
241065
Weight / LBS
45
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Center Distance
3.18 Inch | 80.772 Millimeter
Overall Height
9.94 Inch | 252.476 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
9.09 Inch | 230.886 Millimeter
Overall Width
7.13 Inch | 181.102 Millimeter
Nominal Center Distance
3.18 Inch | 80.772 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Input Shaft Length
3.29 Inch | 83.566 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh