![TXT325CT CTV TAPER BUSHED REDCR](/medias/INDDODSPDRED-TA-PL-S-BU-TAS-M-A011002-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMzF8aW1hZ2UvanBlZ3xhR1F5TDJnMk1pOHhNRFF5TWpVd056STNOREkzTUM5SlRrUkVUMFJUVUVSU1JVUmZWRUZmVUV4ZlUxOUNWVjlVUVZOZlRWOUJNREV4TURBeVh6TXdNSGd6TURBdWFuQm58NDY5ZWVlYWRhM2I5YTA1Y2VhODY0ZWE1MjA3MDgzODIwNmNiMDhjNDQ2ZmQwZTAzYTlmNDUzZDY1NzM2YWQ0MQ)
![TXT325CT CTV TAPER BUSHED REDCR](/medias/INDDODSPDRED-TA-PL-S-BU-TAS-M-A011002-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMzF8aW1hZ2UvanBlZ3xhR1F5TDJnMk1pOHhNRFF5TWpVd056STNOREkzTUM5SlRrUkVUMFJUVUVSU1JVUmZWRUZmVUV4ZlUxOUNWVjlVUVZOZlRWOUJNREV4TURBeVh6TXdNSGd6TURBdWFuQm58NDY5ZWVlYWRhM2I5YTA1Y2VhODY0ZWE1MjA3MDgzODIwNmNiMDhjNDQ2ZmQwZTAzYTlmNDUzZDY1NzM2YWQ0MQ)
DODGE
DODGE
TXT325CT CTV TAPER BUSHED REDCR
DODGE DODGE
Description
TXT325CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO
Speed Reducer; TORQUE-ARM; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
243502
BDI #
270941
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2757.81
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TXT325CT-CTV-TAPER-BUSHED-REDCR/p/270941
Your Price
$ 2,757.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
42.638
EAN
0782475691043
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
7.5HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT325BT,BTV TAPER BUSH REDUCER
Manufacturer Internal Number
243502
Weight / LBS
98
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Height
12.88 Inch | 327.152 Millimeter
Output Bore Range
1-5/16 To 2-3/16 Inch | 33.338 To 55.563 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Nominal Center Distance
4.17 Inch | 105.918 Millimeter
Input Shaft Length
4.3 Inch | 109.22 Millimeter
Center Distance
4.17 Inch | 105.918 Millimeter
Overall Length
11.55 Inch | 293.37 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh