Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15Q15L56 https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3NTV8aW1hZ2UvanBlZ3xhRGRoTDJoaVl5OHhNRFF5TWpVeE56YzJNREF6TUM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlNWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8OTlkZTcyZmJkNDYxMzNhMTIyMWRlZTM1YTU3ZTlhZDY4ODdjNWZhYmMxZGYxZjIyNmYxZWU1OTAwYzU1ZGY3OA
263316 Right Angle Shafts 

DODGE DODGE

15Q15L56

Description

15Q15L56 WORM GEAR REDUCER

Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 15 Series; 5/8" Input Shaft Diameter

Part #

15Q15L56

BDI #
263316

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

486.08 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 486.08 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
8.618
EAN
0782475745180
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
15
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
710Lbs
Base Included
No
Input Rating value plus um
0.86HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
392In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
15Q15L56 TIGEAR-2 REDUCER
Manufacturer Internal Number
15Q15L56
Weight / LBS
39
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 15 Series; 5/8" Input Shaft Diameter
Overall Width
7.56 Inch | 192.024 Millimeter
Base to Center of Input Shaft
3.37 Inch | 85.598 Millimeter
Overall Height
6.63 Inch | 168.402 Millimeter
Base to Center of Output Shaft
1.87 Inch | 47.498 Millimeter
Output Shaft Length
2.23 Inch | 56.642 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Center Distance
1.5 Inch | 38.1 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Overall Length
7.09 Inch | 180.086 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh