HUB CITY
HUB CITY
2104 200/1 WR 56C SINGLE OUTPUT
HUB CITY HUB CITY
Description
2104 200/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 200:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; 2100 Series; 5/8" Input Shaft Diameter
Part #
0230-19745
BDI #
470771
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1130.7
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/2104-200-1-WR-56C-SINGLE-OUTPUT/p/470771
Your Price
$ 1,130.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
16.329
EAN
0662798988184
Product Group - BDI
M02282
Tradename
POWERCUBE
Reducer Type
Right Angle
Nominal Ratio
200:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
8.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
8.75
Gearing
Worm
Manufacturer's Series
2100
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
550Lbs
Base Included
No
Input Rating value plus um
0.287HP
Housing Material And Finish
Cast Iron
Output Torque
1190In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Optional L or R Output | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 200:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; 2100 Series; 5/8" Input Shaft Diameter
Center Distance
2.064 Inch | 52.426 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
4.501 Inch | 114.325 Millimeter
Base to Center of Output Shaft
2.437 Inch | 61.9 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
11.62 Inch | 295.148 Millimeter
Overall Height
8.585 Inch | 218.059 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh