https://www.bdiexpress.com/medias/INDHUBSPDRED-PC-RA-S-HS-FLBR-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTV8aW1hZ2UvanBlZ3xhR1JtTDJnMU5pOHhNRGN4TVRBd01qUXhOVEV6TkM5SlRrUklWVUpUVUVSU1JVUmZVRU5mVWtGZlUxOUlVMTlHVEVKU1gwMWZNekF3ZURNd01DNXFjR2N8OGI5N2U1NmNlNzg1Y2Q1ZTdhM2QxZDJkZDhmNTRjNDNkOTgwMDg3ZTY0MThkZDk1NDUyYzhkOTQxMTI3YjAwZg
HUB CITY
HUB CITY
2603 500/1 WR 1.438 SIDE MOUNT
HUB CITY HUB CITY
Description
2603 500/1 WR 1.438 SIDE MT WRM GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Speed Reducer; Right Angle; 500:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 2600 Series; 1/2" Input Shaft Diameter
Part #
0230-24209
BDI #
472852
Details
1702.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/2603-500-1-WR-1-438-SIDE-MOUNT/p/472852
Your Price
$ 1,702.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
24.06
EAN
0662798988580
Product Group - BDI
M02282
Tradename
POWERCUBE
Reducer Type
Right Angle
Nominal Ratio
500:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
3.5
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
3.5
Gearing
Worm
Manufacturer's Series
2600
Mounting Position
Right | Left
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
0.224HP
Housing Material And Finish
Cast Iron
Output Torque
1770In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Flange Bracket Mounted | Optional Input - Down L or R; Up L or R; Left Above or Below
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 500:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 2600 Series; 1/2" Input Shaft Diameter
Overall Length
11.75 Inch | 298.45 Millimeter
Center Distance
2.626 Inch | 66.7 Millimeter
Base to Center of Output Shaft
2.938 Inch | 74.625 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Width
7.45 Inch | 189.23 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Base to Center of Input Shaft
5.564 Inch | 141.326 Millimeter
Input Shaft Length
1.35 Inch | 34.29 Millimeter
Overall Height
9.036 Inch | 229.514 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh