![300Q180R30](/medias/INDMORSPDRED-Q-RA-QL-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMTF8aW1hZ2UvanBlZ3xhR1JqTDJnMk5pOHhNREF5T0RVME1UVTBNalF6TUM5SlRrUk5UMUpUVUVSU1JVUmZVVjlTUVY5UlRGOVNYMFJOWHpGZk16QXdlRE13TUM1cWNHY3wzM2I0ZTk5YWI1NmRkMGRkM2E3MjEyZjQyMjA4MTExOGI5NmJmNmU1MjQ4MDI3YzAyZjRkMTk4MTBmMTFkMzU4)
![300Q180R30](/medias/INDMORSPDRED-Q-RA-QL-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMTF8aW1hZ2UvanBlZ3xhR1JqTDJnMk5pOHhNREF5T0RVME1UVTBNalF6TUM5SlRrUk5UMUpUVUVSU1JVUmZVVjlTUVY5UlRGOVNYMFJOWHpGZk16QXdlRE13TUM1cWNHY3wzM2I0ZTk5YWI1NmRkMGRkM2E3MjEyZjQyMjA4MTExOGI5NmJmNmU1MjQ4MDI3YzAyZjRkMTk4MTBmMTFkMzU4)
MORSE INDUSTRIAL
MORSE INDUSTRIAL
300Q180R30
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
300Q180R30 WORM GEAR REDUCER ; Q 100-325 NON RETURNABLE POR
Speed Reducer; Right Angle; 30:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; Q Series; 1-1/8" Input Shaft Diameter
Part #
XH1197
BDI #
350899
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/300Q180R30/p/350899
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
30.872
EAN
0662288358299
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
Q
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
987Lbs
Base Included
No
Input Rating value plus um
2.63HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
2290In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
300Q180R30
Manufacturer Internal Number
XH1197
Weight / LBS
68
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; Q Series; 1-1/8" Input Shaft Diameter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Height
10.75 Inch | 273.05 Millimeter
Overall Length
10.95 Inch | 278.13 Millimeter
Output Shaft Length
3.25 Inch | 82.55 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Width
11.25 Inch | 285.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh