MASTER POWER TRANS
MASTER POWER TRANS
C262S200N140
MASTER POWER TRANS MASTER POWER TRANS
Description
C262S200N140 STRAIGHT BORE REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 200:1 Ratio; 140TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C262 Series; 0.877" Input Shaft Diameter
Part #
140C262S200S1A
BDI #
284875
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C262S200N140/p/284875
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
54.431
EAN
0887726152257
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
200:1
Mounting Frame
140TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
8.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
8.63
Gearing
Helical-Worm
Manufacturer's Series
C262
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3220Lbs
Base Included
No
Input Rating value plus um
1.25HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
6223In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6140C262S2
Weight / LBS
120
Long Description
Speed Reducer; Right Angle; 200:1 Ratio; 140TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C262 Series; 0.877" Input Shaft Diameter
Output Bore
1.938 Inch | 49.225 Millimeter
Input Shaft Diameter
0.877 Inch | 22.276 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Overall Height
9.9 Inch | 251.46 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Nominal Center Distance
2.62 Inch | 66.548 Millimeter
Overall Length
15.81 Inch | 401.574 Millimeter
Base to Center of Output Shaft
3.92 Inch | 99.568 Millimeter
Overall Width
8.94 Inch | 227.076 Millimeter
Base to Center of Input Shaft
6.54 Inch | 166.116 Millimeter
Output Bore Range
1-3/16 To 1-15/16 Inch | 30.163 To 49.213 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh