CLEVELAND GEAR
CLEVELAND GEAR
CGUSM5-15
CLEVELAND GEAR CLEVELAND GEAR
Description
CGUSM5-15
Reducer Speed; Parallel Shaft; 15:1 Nominal Ratio; Helical Gear; Shaft Input; Hollow Shaft Output; Shaft mounted; CGUSM Series; Cast Iron; 1-15/16" Input Shaft; 2-15/16" Output Bore
Part #
CGUSM5-15
BDI #
21482096
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/CGUSM5-15/p/21482096
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
6.8
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed
Manufacturer URL
https://www.clevelandgear.com
Product Detail
Speed Reducer
Product Specification
Parallel Shaft; 15:1 Nominal Ratio; Helical Gear; Shaft Input; Hollow Shaft Output; Shaft mounted; CGUSM Series; Cast Iron; 1-15/16" Input Shaft; 2-15/16" Output Bore
Long Description
Reducer Speed; Parallel Shaft; 15:1 Nominal Ratio; Helical Gear; Shaft Input; Hollow Shaft Output; Shaft mounted; CGUSM Series; Cast Iron; 1-15/16" Input Shaft; 2-15/16" Output Bore