

MORSE INDUSTRIAL
MORSE INDUSTRIAL
30W-DB 3600 R-L
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
NOT AVAILABLE IN US
Speed Reducer; Right Angle; 3600:1 Ratio; Right Hand Input Type; Left Hand Output Type; Direct Mounted; Worm; W-DB Series; 3/4" Input Shaft Diameter
Part #
MM1333 - OBS
BDI #
349665

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/30W-DB-3600-R-L/p/349665
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
38.136
Product Group - BDI
M02282
Tradename
POWERGEAR
Reducer Type
Right Angle
Nominal Ratio
3600:1
Mounting Frame
Not Applicable
Input Type
Right Hand
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
0.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0.49
Gearing
Worm
Manufacturer's Series
W-DB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1403Lbs
Base Included
Yes
Input Rating value plus um
0.09HP
Housing Material And Finish
Alloy Cast Iron
Output Torque
3079In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty | Foot on Top and Bottom | Worm on Bottom | Housing Fins | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
30W-DB 3600 R-L
Manufacturer Internal Number
MM1333
Weight / LBS
84
Long Description
Speed Reducer; Right Angle; 3600:1 Ratio; Right Hand Input Type; Left Hand Output Type; Direct Mounted; Worm; W-DB Series; 3/4" Input Shaft Diameter
Overall Height
10.5 Inch | 266.7 Millimeter
Output Shaft Length
2.75 Inch | 69.85 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Bolt Hole Diameter
0.563 Inch | 14.3 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.563 Inch | 319.1 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Overall Width
11.688 Inch | 296.875 Millimeter
Base to Center of Output Shaft
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh