Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6206 JV https://www.bdiexpress.com/medias/INDXXXXXXXXX-1239457-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjR8aW1hZ2UvanBlZ3xhR0ZoTDJnMll5OHhNRFU0TnpFNE1UZ3dPVFk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNVEl6T1RRMU4xOHpNREI0TXpBd0xtcHdad3xiMjY2NmFjYjhiNjIxYjIzMjQ3NTNmZDY5NTc5ODY5ZDg4Y2RlYWM4ZTNhMjk3N2I0YjM0MTRlYzI3NDk2ZDJm
1413815 Retaining & Locking Devices 

NILOS NILOS

6206 JV

Description

6206 JV BEARING NILOS RING ; POR 36.3MM IDX62MM ODX2.5MM WD

Ring; 36.3MM X 2.5MM

Part #

6206 JV

BDI #
1413815

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.005
EAN
7316578014794
Product Group - BDI
B02222
Noun
Ring
Product Detail
Ring
Product Specification
Ring; 36.3MM X 2.5MM
Long Description
Ring; 36.3MM X 2.5MM