Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

99269 https://www.bdiexpress.com/medias/INDXXXXXXXXX-897939-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTV8aW1hZ2UvanBlZ3xhREUyTDJnMll5ODVPREkxTkRjNE1URTFNelU0TDBsT1JGaFlXRmhZV0ZoWVdGODRPVGM1TXpsZk16QXdlRE13TUM1cWNHY3xiZDIzMmMzZmY2ZDJmODMxZWQzN2ViYzAxNTk3OGNhZWU0MDQ3MzNhZmU2MDA2MjUzODQzYmVlOGFjN2YwNDUw
898033 Retaining & Locking Devices 

DICHTOMATIK DICHTOMATIK

99269

Description

99269 SHAFT SLEEVE ; 2.75" DIA 1.252" WD

Shaft Sleeve; 2.75" Nominal Shaft

Part #

75159326

BDI #
898033

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

32.91 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 32.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.127
EAN
0750886375739
Product Group - BDI
S02234
Noun
Sleeve
Keyword String
Shaft
Product Detail
Shaft Sleeve
Product Specification
Shaft Sleeve; 2.75" Nominal Shaft
Long Description
Shaft Sleeve; 2.75" Nominal Shaft