256111
Bushings
DODGE
DODGE
3030 X 3-KW
DODGE DODGE
Description
3030 X 3-KW TL BUSHING ; 3" BORE 4-1/4" OD 3" LTB
3" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing
Part #
117037
BDI #
256111
Details
146.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3030-X-3-KW/p/256111
Your Price
$ 146.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.265
EAN
0782475092260
Product Group - BDI
M02194
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3030 X 3-KW
Manufacturer Internal Number
117037
Weight / LBS
4.99
Long Description
3" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh