DODGE
DODGE
H X 14MM-KW
DODGE DODGE
Description
H X 14MM-KW BUSHING
14MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; QT Bushing Series; Keyway; QD Bushing
Part #
121148
BDI #
257703

Details
11.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/H-X-14MM-KW/p/257703
Your Price
$ 11.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.41
EAN
0782475107377
Product Group - BDI
M02194
Bushing Series
QT
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
QT X 14MM
Manufacturer Internal Number
121148
Weight / LBS
0.79
Long Description
14MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; QT Bushing Series; Keyway; QD Bushing
Bore
0.551 Inch | 14 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh