BROWNING
BROWNING
R1 3 3/8
BROWNING BROWNING
Description
R1 3 3/8 SPLIT TAPER BUSHING ; 3-3/8" BORE 4" OD 2.88" LTB
Shaft Bushing; 3-3/8" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1070416
BDI #
326644
Details
99.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/R1-3-3-8/p/326644
Your Price
$ 99.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.118
EAN
0662289210787
Product Group - BDI
M02194
Bushing Series
R1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
R1 3 3/8
Manufacturer Internal Number
1070416
Weight / LBS
4.7
Long Description
Shaft Bushing; 3-3/8" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh