

CLIMAX METAL
CLIMAX METAL
1C-231
CLIMAX METAL CLIMAX METAL
Description
1C-231 CLAMP COLLAR ; 2-5/16" BORE BLK OXD STL 1-PIECE
2-5/16" Bore; Shaft Collar; Steel; 3-1/2" Outside Diameter; 3/4" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Part #
1C-231
BDI #
193376

Details
18.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1C-231/p/193376
Your Price
$ 18.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.854
EAN
0044861128350
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | No Relief Cut
Inch - Metric
Inch
Long Description
2-5/16" Bore; Shaft Collar; Steel; 3-1/2" Outside Diameter; 3/4" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Bore
2.313 Inch | 58.75 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh