CLIMAX METAL
CLIMAX METAL
2C-162-S
CLIMAX METAL CLIMAX METAL
Description
2C-162-S CLAMP COLLAR ; 1-5/8" BORE SS 2-PIECE
1-5/8" Bore; Shaft Collar; Stainless Steel; 2-5/8" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Part #
2C-162-S
BDI #
193525

Details
47.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2C-162-S/p/193525
Your Price
$ 47.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.582
EAN
0044861227046
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
1-5/8" Bore; Shaft Collar; Stainless Steel; 2-5/8" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh