

EBC
EBC
2SC112
EBC EBC
Description
2SC112 SHAFT COLLAR ; DOUBLE SPLIT COLLAR BLACK OXIDE
Shaft Collar; 1-1/8" Bore; 1-7/8" Outside Diameter; 1/2" Width; 1/4"-28 X 3/4" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
Part #
2SC112
BDI #
25101464

Details
2.07
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SC112/p/25101464
Your Price
$ 2.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Product Detail
Shaft Collar
Product Specification
1-1/8" Bore; 1-7/8" Outside Diameter; 1/2" Width; 1/4"-28 X 3/4" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
Long Description
Shaft Collar; 1-1/8" Bore; 1-7/8" Outside Diameter; 1/2" Width; 1/4"-28 X 3/4" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split