1216942
Collars
NTN
NTN
C-010#BCA
NTN NTN
Description
C-010#BCA ECCENTRIC LOCKING COLLAR ; 1.1417 IN ODX0.535 IN W
Shaft Collar; 0.625" Bore; 1.141" Outside Diameter; 0.535" Width; Steel; Eccentric
Part #
C-010#BCA
BDI #
1216942
Details
11.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-010%23BCA/p/1216942
Your Price
$ 11.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.04
EAN
4550253068921
Product Group - BDI
M06110
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.088
Product Detail
Shaft Collar
Product Specification
0.625" Bore; 1.141" Outside Diameter; 0.535" Width; Steel; Eccentric
Long Description
Shaft Collar; 0.625" Bore; 1.141" Outside Diameter; 0.535" Width; Steel; Eccentric