CLIMAX METAL
CLIMAX METAL
G2SC-031-B
CLIMAX METAL CLIMAX METAL
Description
G2SC-031-B CLAMP COLLAR ; 5/16" BORE BLK OXD STL 2-PIECE
5/16" Bore; Shaft Collar; Steel; 11/16" Outside Diameter; 5/16" Width; 4-40 X 3/8 Clamp Screw Size; Two Piece Split
Part #
G2SC-031-B
BDI #
195262

Details
2.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/G2SC-031-B/p/195262
Your Price
$ 2.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.021
EAN
0044861630587
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
4-40 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
5/16" Bore; Shaft Collar; Steel; 11/16" Outside Diameter; 5/16" Width; 4-40 X 3/8 Clamp Screw Size; Two Piece Split
Width
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh