

CLIMAX METAL
CLIMAX METAL
H2C-443
CLIMAX METAL CLIMAX METAL
Description
H2C-443 CLAMP COLLAR ; 4-7/16" BORE BLK OXD STL 2-PIECE
4-7/16" Bore; Shaft Collar; Steel; 5-3/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Part #
H2C-443
BDI #
196401

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/H2C-443/p/196401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.406
EAN
0044861250716
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
3/8-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
4-7/16" Bore; Shaft Collar; Steel; 5-3/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Outside Diameter
5.75 Inch | 146.05 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh