CLIMAX METAL
CLIMAX METAL
M2C-16
CLIMAX METAL CLIMAX METAL
Description
M2C-16 CLAMP COLLAR ; 16MM BORE BLK OXD STL
16MM Bore; Shaft Collar; Steel; 34.925MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; Two Piece Split
Part #
M2C-16
BDI #
196678

Details
7.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M2C-16/p/196678
Your Price
$ 7.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.141
EAN
0044861620168
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M5 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
16MM Bore; Shaft Collar; Steel; 34.925MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; Two Piece Split
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh