

CLIMAX METAL
CLIMAX METAL
TC-150-12-S
CLIMAX METAL CLIMAX METAL
Description
TC-150-12-S CLAMP COLLAR ; 1 1/2"-12 BORE SS 1-PIECE
1-1/2-12 Bore Thread; Shaft Collar; Stainless Steel; 2-1/2" Outside Diameter; 1/2" Width; 1/4-28 X 3/4 Clamp Screw Size; One Piece Split Threaded Recessed Screw
Part #
TC-150-12-S
BDI #
197443

Details
33.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/TC-150-12-S/p/197443
Your Price
$ 33.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.419
EAN
0044861963845
Product Group - BDI
M02194
Bore Threaded
1-1/2-12
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded Recessed Screw
Clamp Screw Size if applicable
1/4-28 X 3/4
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Safety Clamping Collar
Inch - Metric
Inch
Long Description
1-1/2-12 Bore Thread; Shaft Collar; Stainless Steel; 2-1/2" Outside Diameter; 1/2" Width; 1/4-28 X 3/4 Clamp Screw Size; One Piece Split Threaded Recessed Screw
Bore
0 Inch | 0 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh