Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K399073-90010 https://www.bdiexpress.com/medias/INDTIMXXXXXX-1361854-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODV8aW1hZ2UvanBlZ3xhRGcwTDJneE5pOHhNRFUxTmpZeU1UVTROalEyTWk5SlRrUlVTVTFZV0ZoWVdGaGZNVE0yTVRnMU5GOHpNREI0TXpBd0xtcHdad3w1NDgzMmQ1YTIxMmQ2YmI5NDUwMGViZDk3ZGEzYjYzOGI0M2I1MTY5ZjhhOTgzMDZhZjI3MmQ0M2M3ZjA5OWMw
1361854 Retaining & Locking Devices 

TIMKEN TIMKEN

K399073-90010

Description

K399073-90010 BEARING END CAP ; 180.2MM BORE 7-3/4" OD 33.3MM WIDTH

End Cap; 159.5MM Compatible Bore X 7" OD X 31.8MM WD

Part #

K399073-90010

BDI #
1361854

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

320.63 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 320.63 / each BDIExpress
QTY

Inventory

Total: 10

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
4.704
EAN
0053893608747
Product Group - BDI
B02222
Noun
Cap
Keyword String
End
Manufacturer URL
https://www.timken.com
Weight / LBS
10.37
Product Detail
End Cap
Product Specification
End Cap; 159.5MM Compatible Bore X 7" OD X 31.8MM WD
Long Description
End Cap; 159.5MM Compatible Bore X 7" OD X 31.8MM WD