B-LOC B106 2-7/16IN
Description
B-LOC B106 2-7/16IN KEYLESS BUSHING ; 3.74" OD
Part # B602207
BDI # 17282384
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
61.925
Length - Millimeter:
34.5
Other Features:
9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.358
B-LOC B400 1IN
Description
B-LOC B400 1IN KEYLESS BUSHING ; 1-31/32" OD
Part # B402100
BDI # 17282299
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
25.4
Length - Millimeter:
20
Other Features:
9 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
0.787
B-LOC B112 2-15/16IN
Description
B-LOC B112 2-15/16IN KEYLESS BUSHING ; 4.724" OD
Part # B122215
BDI # 17282854
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
74.625
Length - Millimeter:
80
Other Features:
11 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
3.15
B-LOC B400 2-15/16IN
Description
B-LOC B400 2-15/16IN KEYLESS BUSHING ; 4.528" OD
Part # B402215
BDI # 17282971
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
74.625
Length - Millimeter:
28
Other Features:
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
1.102
6410150
Description
6410150 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE OE 1-1/2" STL
Part # 6410150
BDI # 19305569
Features
Component:
Keyless Wrench Locking Assembly
Series:
OE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
38.1
Length - Millimeter:
46.05
Other Features:
Self Centering | Limited Axial Movement | Minimal OD and ID Ratio | 1.875 Inch Wrench Size
Length - Inch:
1.813