WHITTET-HIGGINS
WHITTET-HIGGINS
BH-38
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BH-38 LOCKNUT ; 8TPI 9.469" OD 1.281" NOMINAL THK
8 Threads per Inch; 9-15/32" Outside Diameter; 1-9/32" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; UNS Thread
Part #
BH-38
BDI #
967011

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BH-38/p/967011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.221
EAN
0751968303800
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.472-8
Thread Name
UNS
Other Features
Super Precision | Self Locking | Bone Fibre Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
6.92
Long Description
8 Threads per Inch; 9-15/32" Outside Diameter; 1-9/32" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
9.469 Inch | 240.513 Millimeter
Nominal Thickness
1.281 Inch | 32.537 Millimeter
Thread Pitch Diameter Min
7.391 Inch | 187.731 Millimeter
Thread Pitch Diameter Max
7.4 Inch | 187.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh