Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BHS-02 https://www.bdiexpress.com/medias/INDXXXLCKNUT-BH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NzF8aW1hZ2UvanBlZ3xhR015TDJneU5pODVPREExTmpBek16UXdNekU0TDBsT1JGaFlXRXhEUzA1VlZGOUNTRjh6TURCNE16QXdMbXB3Wnd8ZDMxZTgxMTk4OTAzMmVjZjkxOGNhMGE1NWJjZWEwNGRkMDk2MjlmOGFmZDE4MjljZDBjMGVhMGNkMTAxNWYyMA
967105 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

BHS-02

Description

BHS-02 LOCKNUT ; 32TPI 1" OD 3/8" NOMINAL THK

32 Threads per Inch; 1" Outside Diameter; 3/8" Nominal Thickness; 0.586-32 Thread Size; 0.566" Thread Pitch Diameter Min; 0.569" Thread Pitch Diameter Max; UNS Thread

Part #

BHS-02

BDI #
967105

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.69 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.69 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.018
EAN
0751968355205
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.586-32
Thread Name
UNS
Other Features
Precision | 303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
BHS-02
Weight / LBS
0.04
Long Description
32 Threads per Inch; 1" Outside Diameter; 3/8" Nominal Thickness; 0.586-32 Thread Size; 0.566" Thread Pitch Diameter Min; 0.569" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.375 Inch | 9.525 Millimeter
Thread Pitch Diameter Max
0.569 Inch | 14.453 Millimeter
Thread Pitch Diameter Min
0.566 Inch | 14.376 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh