SKF
SKF
N 02
SKF SKF
Description
N 02 BRG LOCKNUT ; 32TPI 1" OD 0.323" NOMINAL THK
32 Threads per Inch; 1" Outside Diameter; 0.323" Nominal Thickness; 0.586-32 Thread Size; 0.566" Thread Pitch Diameter Min; 0.569" Thread Pitch Diameter Max; W-02 Lockwasher Part Number; UNS Thread
Part #
N 02
BDI #
1304543

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-02/p/1304543
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.002
EAN
7316571278742
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.586-32
Lockwasher/Lockplate Part Number
W-02
Thread Name
UNS
Inch - Metric
Inch
Long Description
32 Threads per Inch; 1" Outside Diameter; 0.323" Nominal Thickness; 0.586-32 Thread Size; 0.566" Thread Pitch Diameter Min; 0.569" Thread Pitch Diameter Max; W-02 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.323 Inch | 8.204 Millimeter
Thread Pitch Diameter Min
0.566 Inch | 14.376 Millimeter
Thread Pitch Diameter Max
0.569 Inch | 14.453 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh