WHITTET-HIGGINS
WHITTET-HIGGINS
TLN-10
WHITTET-HIGGINS WHITTET-HIGGINS
Description
TLN-10 TANGENTLOK LOCKNUT ; 1.967-18 THREAD 2.688IN OD 0.5IN THK
18 Threads per Inch; 2-11/16" Outside Diameter; 1/2" Nominal Thickness; 1.967-18 Thread Size; 1.931" Thread Pitch Diameter Min; 1.935" Thread Pitch Diameter Max; UNS Thread
Part #
TLN-10
BDI #
966662

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TLN-10/p/966662
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.145
EAN
0751968161004
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.967-18
Thread Name
UNS
Other Features
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.32
Long Description
18 Threads per Inch; 2-11/16" Outside Diameter; 1/2" Nominal Thickness; 1.967-18 Thread Size; 1.931" Thread Pitch Diameter Min; 1.935" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Thread Pitch Diameter Max
1.935 Inch | 49.149 Millimeter
Thread Pitch Diameter Min
1.931 Inch | 49.047 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh