CHINA DOMESTIC
CHINA DOMESTIC
MB32
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC MB32
Lock Washer; 160MM Inside Diameter; 217MM Outside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KM-32 Locknut Part Number
Part #
MB32
BDI #
25164357

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB32/p/25164357
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
Product Group - BDI
B02222
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Product Detail
Lock Washer
Product Specification
160MM Inside Diameter; 217MM Outside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KM-32 Locknut Part Number
Long Description
Lock Washer; 160MM Inside Diameter; 217MM Outside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KM-32 Locknut Part Number