https://www.bdiexpress.com/medias/INDREXCMPNTX-ELE-ELSTCPG-E10-UR-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjR8aW1hZ2UvanBlZ3xhRFl3TDJobFlTOHhNREl3T0Rjek5ETTRNREEyTWk5SlRrUlNSVmhEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlRFd1gxVlNYek13TUZnek1EQXVhbkJufDI0N2EyMmU3YzIzN2ZlNTAxMTY5NGFiMDg1MzQ2ZjM3M2U4NDBiYmI5YTcxOTNkNmI0ZDhjZTgxMzc3ZmZkMTE
REXNORD
REXNORD
E60 ELEMENT OMEGA 7300050
REXNORD REXNORD
Description
E60 ELEMENT OMEGA 7300050 ; 7300050 NON RETURNABLE
12-1/2" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 11/16" Between Shaft Ends; E60 Size or Series; 3800 Max Speed; 12500In-Lbs Torque
Part #
10287340
BDI #
18143291
Details
429.28
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/E60-ELEMENT-OMEGA-7300050/p/18143291
Your Price
$ 429.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
7.7
EAN
0698210000509
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E60
Maximum Speed RPM
3800
Torque
12500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300050
Manufacturer Internal Number
7300050
Weight / LBS
16.69
Long Description
12-1/2" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 11/16" Between Shaft Ends; E60 Size or Series; 3800 Max Speed; 12500In-Lbs Torque
Distance Between Shaft Ends
0.688 Inch | 17.475 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh