![ES2-R ELEMENT OMEGA](/medias/INDXXXCMPNTX-ELE-SPC-ELSTCPG-ES10-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE3ODJ8aW1hZ2UvanBlZ3xhREF3TDJnNE55OHhNREl3T0Rjek9EQTFNREEzT0M5SlRrUllXRmhEVFZCT1ZGaGZSVXhGWDFOUVExOUZURk5VUTFCSFgwVlRNVEJmTXpBd1dETXdNQzVxY0djfGQ1NTI4MzhkZTQwMjIxMjk3ZTdkN2YyYWE0NDk5N2JiYTI0ZmZlMDNlYWRiMGU3NGQ4NWExNjAzZTU0NDliMjc)
![ES2-R ELEMENT OMEGA](/medias/INDXXXCMPNTX-ELE-SPC-ELSTCPG-ES10-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE3ODJ8aW1hZ2UvanBlZ3xhREF3TDJnNE55OHhNREl3T0Rjek9EQTFNREEzT0M5SlRrUllXRmhEVFZCT1ZGaGZSVXhGWDFOUVExOUZURk5VUTFCSFgwVlRNVEJmTXpBd1dETXdNQzVxY0djfGQ1NTI4MzhkZTQwMjIxMjk3ZTdkN2YyYWE0NDk5N2JiYTI0ZmZlMDNlYWRiMGU3NGQ4NWExNjAzZTU0NDliMjc)
REXNORD
REXNORD
ES2-R ELEMENT OMEGA
REXNORD REXNORD
Description
ES2-R ELEMENT OMEGA ; NON RETURNABLE W/ 2 SCS CAPSCREWS/RINGS
3-1/2" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 3-1/2" Between Shaft Ends; 5.089" Width; ES2-R Size or Series; 7500 Max Speed; 190In-Lbs Torque
Part #
10287346
BDI #
18143523
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
103.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/ES2-R-ELEMENT-OMEGA/p/18143523
Your Price
$ 103.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.75
EAN
0698210000752
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
ES2-R
Maximum Speed RPM
7500
Torque
190In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300075
Manufacturer Internal Number
7300075
Weight / LBS
1.66
Long Description
3-1/2" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 3-1/2" Between Shaft Ends; 5.089" Width; ES2-R Size or Series; 7500 Max Speed; 190In-Lbs Torque
Width
5.089 Inch | 129.261 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Distance Between Shaft Ends
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh