https://www.bdiexpress.com/medias/INDXXXCMPNTX-ELE-SPC-ELSTCPG-ES20-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk5NjN8aW1hZ2UvanBlZ3xhRFptTDJobU1DOHhNREl3T0Rjek5EVXhNVEV6TkM5SlRrUllXRmhEVFZCT1ZGaGZSVXhGWDFOUVExOUZURk5VUTFCSFgwVlRNakJmTXpBd1dETXdNQzVxY0djfDI0NDU5ZGRlNzMzNDk1ODA5OGY5NzMwODkzODU1ZWFhNmRhM2RiOWQxNTJkMjk0MTBhNzBmNDI1Mzk1ZjEwZmM
REXNORD
REXNORD
ES50 ELEMENT OMEGA
REXNORD REXNORD
Description
ES50 ELEMENT OMEGA ; 7300115 11" OD POLYURETHANE NON RET
11" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 1.17" Between Shaft Ends; ES50 Size or Series; 4200 Max Speed; 7650In-Lbs Torque
Part #
10287355
BDI #
18143514
Details
550.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/ES50-ELEMENT-OMEGA/p/18143514
Your Price
$ 550.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
6.813
EAN
0698210001155
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
ES50
Maximum Speed RPM
4200
Torque
7650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300115
Manufacturer Internal Number
7300115
Weight / LBS
15.02
Long Description
11" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 1.17" Between Shaft Ends; ES50 Size or Series; 4200 Max Speed; 7650In-Lbs Torque
Width
0 Inch | 0 Millimeter
Distance Between Shaft Ends
1.17 Inch | 29.718 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh