Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1025G FLEX HUB RSB NR 1203219 https://www.bdiexpress.com/medias/INDREXHUBXXX-GRCPG-MPB-1035G-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI2Mjl8aW1hZ2UvanBlZ3xhREZqTDJneFlTOHhNREl3T0Rjek1qUTNPVFV4T0M5SlRrUlNSVmhJVlVKWVdGaGZSMUpEVUVkZlRWQkNYekV3TXpWSFh6TXdNRmd6TURBdWFuQm58MWJhMGFmNjI5ZGUyYWM1ZmUxNjVmYjA3M2FkNWNiOTU2NDhiZjhmZDI4ZDJkZThiYjFlNWI4MjMzMDRiYjE0Mw
18104646 Gear Hub 

FALK FALK

1025G FLEX HUB RSB NR 1203219

Description

1025G FLEX HUB RSB ; 1203219 5.14" HUB DIA GEAR CPLG

5.14" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 1-1/4 To 3-5/8" Bore Range; 3.03" Length Thru Bore; 1025G; No Bushing; No Keyway; Steel; 5000 Max Speed; 66150In-Lbs Torque

Part #

10013771

BDI #
18104646

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

220.2 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 220.20 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
16.24
EAN
0782934006517
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
1025G
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
5000
Torque
66150In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Gear Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1025G FLEX HUB RSB
Manufacturer Internal Number
1203219
Weight / LBS
35.77
Long Description
5.14" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 1-1/4 To 3-5/8" Bore Range; 3.03" Length Thru Bore; 1025G; No Bushing; No Keyway; Steel; 5000 Max Speed; 66150In-Lbs Torque
Hub Diameter
5.14 Inch | 130.556 Millimeter
Bore Range
1-1/4 To 3-5/8 Inch | 31.75 To 92.075 Millimeter
Length Thru Bore
3.03 Inch | 76.962 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh