![1100T10 COVER/GRID ASSY](/medias/INDXXXXXXXXX-21917748-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3NjV8aW1hZ2UvanBlZ3xhRFkzTDJneU1DOHhNREl3T0Rjek56RXpNalUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNakU1TVRjM05EaGZNekF3V0RNd01DNXFjR2N8ZjlhN2M1NjljNzhhOGYxY2E3MTgzM2Q5NWI4YTY2Yzk3OTE1NDcwNTFhMDc5NDJhOTc4NDI0ZDZlOWQzNzhjMg)
![1100T10 COVER/GRID ASSY](/medias/INDXXXXXXXXX-21917748-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3NjV8aW1hZ2UvanBlZ3xhRFkzTDJneU1DOHhNREl3T0Rjek56RXpNalUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNakU1TVRjM05EaGZNekF3V0RNd01DNXFjR2N8ZjlhN2M1NjljNzhhOGYxY2E3MTgzM2Q5NWI4YTY2Yzk3OTE1NDcwNTFhMDc5NDJhOTc4NDI0ZDZlOWQzNzhjMg)
18106212
Grid Cover
FALK
FALK
1100T10 COVER/GRID ASSY
FALK FALK
Description
1100T10 COVER/GRID ASSY ; 776209 9.84" OD ALUMINUM
Cover and Grid Assembly; 9.84" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 6.12" Width; 1100T Coupling Series
Part #
1100T10 COVER/GRID ASSY
BDI #
18106212
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1100T10-COVER-GRID-ASSY/p/18106212
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
6.75
EAN
0782934006395
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1100T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1100T10 COVER-GRID ASSY
Manufacturer Internal Number
0776209
Weight / LBS
14.9
Long Description
Cover and Grid Assembly; 9.84" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 6.12" Width; 1100T Coupling Series
Width
6.12 Inch | 155.448 Millimeter
Outside Diameter
9.84 Inch | 249.936 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh