![1060T HUB 1.125 1/4X1/8KW NR 0704624](/medias/INDXXXHUBXXX-GRDCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODZ8aW1hZ2UvanBlZ3xhRFZpTDJnM1pTOHhNRFV3TnpJNE5EYzNORGswTWk5SlRrUllXRmhJVlVKWVdGaGZSMUpFUTFCSFgwWkNYek13TUhnek1EQXVhbkJufGFjZWU4ZTBmY2JkY2VkYjVjMzIwODQ1ODVhN2ExODNmMWM5ODAyNjVjMWQxZDVhMmFjYTUyNzQ1MDUwMTNjOGU)
![1060T HUB 1.125 1/4X1/8KW NR 0704624](/medias/INDXXXHUBXXX-GRDCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODZ8aW1hZ2UvanBlZ3xhRFZpTDJnM1pTOHhNRFV3TnpJNE5EYzNORGswTWk5SlRrUllXRmhJVlVKWVdGaGZSMUpFUTFCSFgwWkNYek13TUhnek1EQXVhbkJufGFjZWU4ZTBmY2JkY2VkYjVjMzIwODQ1ODVhN2ExODNmMWM5ODAyNjVjMWQxZDVhMmFjYTUyNzQ1MDUwMTNjOGU)
FALK
FALK
1060T HUB 1.125 1/4X1/8KW NR 0704624
FALK FALK
Description
1060T HUB 1.125 ; 704624 NON RETURNABLE
Grid Coupling Hub; 1-1/8" Bore; 3" Hub Diameter; 4-3/32" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2-1/2" Length Thru Bore; 4-3/32" Overall Diameter; 1060T Size or Series; No Bushing; Steel; 6000 Max Speed; 6050In-Lbs Torque
Part #
10010814
BDI #
18105335
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
129.89
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1060T-HUB-1-125-1-4X1-8KW-NR-0704624/p/18105335
Your Price
$ 129.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.406
EAN
0782934002298
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1060T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
6000
Torque
6050In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1060T HUB 1.125 NON-STK 1/4 X 1/8 KW
Manufacturer Internal Number
0704624
Weight / LBS
5.3
Long Description
Grid Coupling Hub; 1-1/8" Bore; 3" Hub Diameter; 4-3/32" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2-1/2" Length Thru Bore; 4-3/32" Overall Diameter; 1060T Size or Series; No Bushing; Steel; 6000 Max Speed; 6050In-Lbs Torque
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Flange Outside Diameter
4.094 Inch | 104 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Overall Diameter
4.094 Inch | 104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh