![1120T HUB RSB NR 0246662](/medias/INDXXXHUBXXX-GRDCPG-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzB8aW1hZ2UvanBlZ3xhR1kwTDJnM055OHhNRFV3TnpJNE5Ea3pPRGM0TWk5SlRrUllXRmhJVlVKWVdGaGZSMUpFUTFCSFgwMVFRbDh6TURCNE16QXdMbXB3Wnd8ZTc2NjVlMjUyZTllNTUwZjEwODI2ZmZiZmNhNjA0MmY4MTk0OWQ5NTM1ZTNiZGU4ZmI5NjY5Y2EwZDM2MzI4NA)
![1120T HUB RSB NR 0246662](/medias/INDXXXHUBXXX-GRDCPG-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzB8aW1hZ2UvanBlZ3xhR1kwTDJnM055OHhNRFV3TnpJNE5Ea3pPRGM0TWk5SlRrUllXRmhJVlVKWVdGaGZSMUpFUTFCSFgwMVFRbDh6TURCNE16QXdMbXB3Wnd8ZTc2NjVlMjUyZTllNTUwZjEwODI2ZmZiZmNhNjA0MmY4MTk0OWQ5NTM1ZTNiZGU4ZmI5NjY5Y2EwZDM2MzI4NA)
FALK
FALK
1120T HUB RSB NR 0246662
FALK FALK
Description
1120T HUB RSB COUPLING HUB ; 246662 7.06" HUB DIA
Grid Coupling Hub; 7.06" Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 5.88" Length Thru Bore; 1120T Size or Series; No Bushing; Steel; 2700 Max Speed; 121000In-Lbs Torque
Part #
10010420
BDI #
18106524
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
691.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1120T-HUB-RSB-NR-0246662/p/18106524
Your Price
$ 691.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
32.16
EAN
0782934007453
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
1120T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
2700
Torque
121000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1120T HUB RSB
Manufacturer Internal Number
0246662
Weight / LBS
78.5
Long Description
Grid Coupling Hub; 7.06" Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 5.88" Length Thru Bore; 1120T Size or Series; No Bushing; Steel; 2700 Max Speed; 121000In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Bore Range
2-3/8 To 5 Inch | 60.325 To 127 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Hub Diameter
7.06 Inch | 179.324 Millimeter
Length Thru Bore
5.88 Inch | 149.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh