Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

500 HUB 22X6 METRIC https://www.bdiexpress.com/medias/INDMAGHUBXXX-500-FB-SCRW-MA-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MDN8aW1hZ2UvanBlZ3xhREZtTDJnNU15OHhNRGN4TlRrNE5USXhOVFV4T0M5SlRrUk5RVWRJVlVKWVdGaGZOVEF3WDBaQ1gxTkRVbGRmVFVGZlMxZGZNekF3ZURNd01DNXFjR2N8Y2I5YTk3MGU0NWIwNGQyNjZiYjgwZmIwZDM4NzI0ZWExZjRhMGIwY2Q4MmE1YmJjZmVkMzUyODE3NWQyOWU2OQ
601804 Jaw Hub 

MAGNALOY COUPLING MAGNALOY COUPLING

500 HUB 22X6 METRIC

Description

500 HUB 22X6 METRIC COUPLING HUB ; 22MM BORE 101.6MM HUB DIA JAW COUPLING

Jaw Coupling Hub; 22MM Bore; 101.6MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 121.92MM Outside Diameter; 41.402MM Length Thru Bore; 500 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs Torque

Part #

M500M2206

BDI #
601804

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

99.2 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 99.20 / each BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.064
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
500
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Weight / LBS
0.142
Long Description
Jaw Coupling Hub; 22MM Bore; 101.6MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 121.92MM Outside Diameter; 41.402MM Length Thru Bore; 500 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs Torque
Outside Diameter
4.8 Inch | 121.92 Millimeter
Length Thru Bore
1.63 Inch | 41.402 Millimeter
Bore
0.866 Inch | 22 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh